
Sign In or Register to view pricing and more.
Documents & Guides
Kichler completes your home's outdoor lighting with an extensive collection of pedestal mount adaptors guaranteed to match any of Kichler's fine outdoor fixtures. These adaptors allow you to add lighting to a wall or fence with a professional finish. This Black finished pedestal mount adapter is made from cast aluminum and is 7in. in diameter with a 4in. height. Hardware Not Included
Overview
Kichler completes your home's outdoor lighting with an extensive collection of pedestal mount adaptors guaranteed to match any of Kichler's fine outdoor fixtures. These adaptors allow you to add lighting to a wall or fence with a professional finish. This Black finished pedestal mount adapter is made from cast aluminum and is 7in. in diameter with a 4in. height. Hardware Not Included
Kichler completes your home's outdoor lighting with an extensive collection of pedestal mount adaptors guaranteed to match any of Kichler's fine outdoor fixtures. These adaptors allow you to add lighting to a wall or fence with a professional finish. This Black finished pedestal mount adapter is made from cast aluminum and is 7" in diameter with a 4" height. Hardware Not Included
Also known as: 783927953054, 9530BK
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)