This product has been discontinued.
Spring Wound Timer, In-Wall, 60 Minute, 20A, 120-277VAC, White
Item #: 110004
Cat #: 97060-W
UPC: 785007970630
Sign In or Register to view pricing and more.
Documents & Guides
Timer, Spring Wound, In-Wall, 60 Minute, 10/20 Amp, 120-277VAC, White
Overview
Timer, Spring Wound, In-Wall, 60 Minute, 10/20 Amp, 120-277VAC, White
Also known as: 785007970630, 97060-W
Specifications
Type: | Spring Wound, In-Wall |
Amps: | 10, 20 |
Color: | White |
Range: | 60 min |
Volts AC Range: | 120 - 277 |
Type: | Spring Wound, In-Wall |
Color: | White |
Volts AC Range: | 120 - 277 |
Amps: | 10, 20 |
Range: | 60 min |
Customer Reviews
No reviews for this product
(0)