Wide-Opening Straight-Wall Bucket, 12 x 15"

Item #: 110002

Cat #: 5109

UPC: 092644555077

Sign In or Register to view pricing and more.
Wide-Opening Straight-Wall Bucket, 12 x 15 inch, Note: Rope Handle

Overview

Wide-Opening Straight-Wall Bucket, 12 x 15 inch, Note: Rope Handle
The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.
Also known as: 092644555077, 5109

Specifications

Type: Bucket
Diameter: 12 in
Length: 15 in
Standards: California Proposition 65
Type: Bucket
Length: 15 in
Diameter: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)