TCP 31025835 F25T8 835 25 CS 3FT

Item #: 1099556

Cat #: 31025835

UPC: 762148310051

Sign In or Register to view pricing and more.
Documents & Guides
TCP 31025835 3' T8 LAMP

Overview

TCP 31025835 3' T8 LAMP
Also known as: 762148310051, 31025835

Specifications

Lumens: 2225
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2225
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)