PS 26W75AM TLPL IP67 20A 3PH 250V

Item #: 1099404

Cat #: 26W75AM

UPC: 785007057270

Sign In or Register to view pricing and more.
Documents & Guides
PS 26W75AM TLPL IP67 20A 3PH 250V L1520P ANTI-MIC

Overview

PS 26W75AM TLPL IP67 20A 3PH 250V L1520P ANTI-MIC
Also known as: 785007057270, 26W75AM

Specifications

Type: Locking Plug
Material: Rubber
NEMA Configuration: L15-20P
Color: Yellow
Type: Locking Plug
NEMA Configuration: L15-20P
Material: Rubber
Color: Yellow

Customer Reviews

No reviews for this product
(0)