LED Worklight

Item #: 1099304

Cat #: LED140

UPC: 080083707195

Sign In or Register to view pricing and more.
Documents & Guides
LED Rechargeable Folding Worklight, Dark Gray

Overview

LED Rechargeable Folding Worklight, Dark Gray
The Might-D-Light's durable, compact design is perfect for a variety of applications. Folds for easy storage. Has the ability for continuous charging which allows the worklight to be fully charged at all times while plugged in.
Also known as: 080083707195, LED140

Specifications

Lumens: 400
Volts AC: 120
Color: Dark Gray
Type: Rechargeable
Volts DC: 12
Light Technology: LED
Lumens: 400
Color: Dark Gray
Volts DC: 12
Volts AC: 120
Type: Rechargeable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)