This product has been discontinued.
LINEAR WASHDOWN 2FT 25W 3000K LED 120-277V 0-10V DIM WHITE S
Item #:
1098868
Cat #:
SHARK2-25YW/D10
UPC:
019813308593
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 2FT 25W 3000K LED 120-277V 0-10V DIM WHITE SHARK
Overview
LINEAR WASHDOWN 2FT 25W 3000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308593, SHARK2-25YW/D10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2800 |
Volts AC: | 120-277 |
Wattage: | 25 |
Length: | 2 ft |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
IP/NEMA Rating: | IP66, NEMA 4X |
Lumens: | 2800 |
Wattage: | 25 |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120-277 |
Length: | 2 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)