LED Tape Light, 140 Lumen, 24V, 5000K, White, 16'

Item #: 1098849

Cat #: 6T116S50WH

UPC: 783927496780

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 140 Lumen, 24 Volt, 5000K, Dimmable, White Finish, 16 Foot, Dry Location

Overview

LED Tape Light, 140 Lumen, 24 Volt, 5000K, Dimmable, White Finish, 16 Foot, Dry Location
Also known as: 783927496780, 6T116S50WH

Specifications

Color Temperature: 5000 (Bright White)
Length: 16 ft
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Length: 16 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)