1734 Three-Phase Electrical Energy Logger

Item #: 1098438

Cat #: FLUKE-1734/EUS

UPC: 095969801980

Sign In or Register to view pricing and more.
Includes: Power Supply, 12 in. 1,500A Flexible Current Probes, Voltage Test Lead Set, Alligator Clips, Magnetic Voltage Probes, WiFi/BLE Adapter, Soft Carrying Case, Energy Analyze Plus, Magnetic Hanging Strap, Line Cords, Color Coding Set

Overview

Includes: Power Supply, 12 in. 1,500A Flexible Current Probes, Voltage Test Lead Set, Alligator Clips, Magnetic Voltage Probes, WiFi/BLE Adapter, Soft Carrying Case, Energy Analyze Plus, Magnetic Hanging Strap, Line Cords, Color Coding Set
The Fluke 1734/EUS 3-phase electrical energy logger (power quality analyzer) introduces a new simplicity to discovering sources of electrical energy waste. Helps you discover when and where energy in your facility is being consumed—from the service entrance to individual circuits. Identify opportunities for energy savings.
Also known as: 095969801980, FLUKE-1734/EUS

Specifications

Phase: 3
Type: Energy, Meter
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Energy, Meter

Customer Reviews

No reviews for this product
(0)