This product has been discontinued.
Low Voltage Track, MR16, 1-50W, 12V, White
Item #: 109832
Cat #: P6338-28
UPC: 785247633814
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Track, MR16, 1-50 Watt, 12 Volt, White
Overview
Low Voltage Track, MR16, 1-50 Watt, 12 Volt, White
Also known as: 785247633814, P6338-28
Specifications
Volts AC: | 12 |
Type: | Low Voltage |
Color: | White |
Wattage: | 50 |
Volts AC: | 12 |
Color: | White |
Type: | Low Voltage |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)