This product has been discontinued.
LINEAR WASHDOWN 4FT 50W 4000K LED 480V WHITE SHARK
Item #:
1098275
Cat #:
SHARK4-50NW/480
UPC:
019813308708
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 4FT 50W 4000K LED 480V WHITE SHARK
Overview
LINEAR WASHDOWN 4FT 50W 4000K LED 480V WHITE SHARK
Also known as: 019813308708, SHARK4-50NW/480
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6800 |
Length: | 4 ft |
Color: | White |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Wattage: | 50 |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 6800 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)