2'x4' LED Flat Panel, 35K

Item #: 1098240

Cat #: TCPFP4UZD5035K

UPC: 762148067160

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 50W, 120/277V, 5000 Lumens, 3500K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 50W, 120/277V, 5000 Lumens, 3500K, 0-10V Dimming
Also known as: 762148067160, TCPFP4UZD5035K

Specifications

Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)