Mounting Bracket, 3-Gang, Low Voltage, Non-Metallic

Item #: 10982

Cat #: LV3

UPC: 018997096005

Mounting Bracket. 3-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Bracket. 3-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.
Also known as: 018997096005, LV3, 3G data ring

Specifications

Gangs: 3
Color: Black
Material: Plastic
Gangs: 3
Material: Plastic
Color: Black

Customer Reviews

No reviews for this product
(0)