LED High Bay, 150 Watt , 17812 Lumen, 4000K, 120-277V

Item #: 1097830

Cat #: RAIL150NW/D10

UPC: 019813299037

Sign In or Register to view pricing and more.
LED High Bay, 150 Watt, 17812 Lumen, 4000K, 77 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens

Overview

LED High Bay, 150 Watt, 17812 Lumen, 4000K, 77 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens
Also known as: 019813299037, RAIL150NW/D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 17812
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: LED
Lumens: 17812

Customer Reviews

No reviews for this product
(0)