LED Wallpack, 102W, 50K, Carbon Bronze

Item #: 1097813

Cat #: XTOR12B

UPC: 080083779574

Sign In or Register to view pricing and more.
Crosstour MAXX LED Wallpack, 102 Watts, 5000K, 12728 Lumens, 120-277 Volt, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours

Overview

Crosstour MAXX LED Wallpack, 102 Watts, 5000K, 12728 Lumens, 120-277 Volt, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours
The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants.
Also known as: 080083779574, XTOR12B

Specifications

Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 102
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 102
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)