OUTDOOR WALL 1LT

Item #: 1097783

Cat #: 49570WZC

UPC: 783927445863

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49570WZC OUTDOOR WALL 1LT

Overview

KIC 49570WZC OUTDOOR WALL 1LT
Also known as: 783927445863, 49570WZC

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Color: Weathered Zinc
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Mounting: Wall
Color: Weathered Zinc

Customer Reviews

No reviews for this product
(0)