DR OPR 8-16AC 3-6DC

Item #: 109773

Cat #: 177-AF

UPC: 782640224007

Sign In or Register to view pricing and more.
Documents & Guides
This mortise type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The unit flush mounts in place of the regular door stroke plate. Ideal for narrow door sites. Fits left and right hand doors. Door remains locked until the opener is electricall actuated by a remote contact device.

Overview

This mortise type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The unit flush mounts in place of the regular door stroke plate. Ideal for narrow door sites. Fits left and right hand doors. Door remains locked until the opener is electricall actuated by a remote contact device.
Also known as: 782640224007, 177-AF

Specifications

Mounting: Flush
Type: Door Opener
Volts DC Range: 3 - 6
Volts AC Range: 8 - 16
Mounting: Flush
Volts DC Range: 3 - 6
Type: Door Opener
Volts AC Range: 8 - 16

Customer Reviews

No reviews for this product
(0)