![10IN UNWIRED RECESSED PT BK 10IN UNWIRED RECESSED PT BK](https://rexel-cdn.com/products/13605602imageurl.jpg?i=DA8FE4F2-8B4B-4A98-B2C1-37ED75C5F41C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).
Overview
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).
Also known as: 786564087182, 10ATCBK
Specifications
Color: | Black |
Material: | Aluminum |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)