2-Lt. wall lantern

Item #: 1096978

Cat #: P5642-20/30K

UPC: 785247190157

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5642-20/30K 6IN LED CYLI

Overview

PRO P5642-20/30K 6IN LED CYLI
Also known as: 785247190157, P5642-20/30K

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Lumens: 2600
Volts AC: 120
Wattage: 29
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 2600
Wattage: 29
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)