
Tamper Resistant AFCI/GFCI Decorator Duplex Receptacle, 20A, White
Item #: 1096579
Cat #: AFGF20TRW
UPC: 883778430060
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant AFCI/GFCI Decorator Duplex Receptacle, 20A, White, Dual Function Arc Fault / Ground Fault
Overview
Tamper Resistant AFCI/GFCI Decorator Duplex Receptacle, 20A, White, Dual Function Arc Fault / Ground Fault
Also known as: 883778430060, AFGF20TRW
Specifications
Poles: | 2 |
Type: | Decorator Duplex, AFCI, GFCI |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Poles: | 2 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Decorator Duplex, AFCI, GFCI |
Color: | White |
Customer Reviews
No reviews for this product
(0)