Side Cut Pliers, 8-11/16", High Leverage

Item #: 109632

Cat #: D213-8NE

UPC: 092644700323

Sign In or Register to view pricing and more.
Documents & Guides
8-11/16" Side-Cutting Pliers, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-7/16"

Overview

8-11/16" Side-Cutting Pliers, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-7/16"
The Klein Tools 8-Inch Side-Cutting Pliers offer a high-leverage design ideal for cutting a wide variety of cable and wire sizes. These pliers are crafted from steel alloy for strength and offer knurled jaws for a sure grip.
Also known as: 092644700323, D213-8NE, Linemen’s

Specifications

Type: Pliers, NO, Side Cutting Pliers, High Leverage Pliers
Color: Dark Blue
Material: Steel
Length: 8 11/16 in
Standards: California Proposition 65
Type: Pliers, NO, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Standards: California Proposition 65
Color: Dark Blue
Length: 8 11/16 in

Customer Reviews

No reviews for this product
(0)