Wiring Duct Cover, 2" x 6', PVC, Gray

Item #: 1096031

Cat #: TYD2CPG6

UPC: 786210089478

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 2" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover for 2" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wall-mount panel to larger integrated systems. Impressive features are incorporated into all of our wiring duct solutions.
Also known as: 786210089478, TYD2CPG6

Specifications

Width: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)