Wiring Duct Cover, 3", PVC, Gray

Item #: 1095982

Cat #: TYD3CPG6

UPC: 786210089492

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 3" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover for 3" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
ABB's broad offering of wire & cable management solutions is designed to deliver the most effective, reliable and long lasting support for your cabling needs for various applications.
Also known as: 786210089492, TYD3CPG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)