LED Flat Panel, 2' x 2', 36W, 120-277V

Item #: 1095841

Cat #: TCPFP2UZD3641K

UPC: 762148067139

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 2', 36W, 120-277V, 3600 Lumens, Rated Life: 50,000 Hours.

Overview

LED Flat Panel, 2' x 2', 36W, 120-277V, 3600 Lumens, Rated Life: 50,000 Hours.
Also known as: 762148067139, TCPFP2UZD3641K

Specifications

Color Temperature: 4100 (Cool White)
Width: 24 in, 2 ft
Wattage: 36
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 36
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)