![Chandelier, 4-Light, 100 Watt, Brushed Nickel Chandelier, 4-Light, 100 Watt, Brushed Nickel](https://rexel-cdn.com/products/5099ni.jpg?i=654C0460-1CBB-497B-A382-D724E02D8558&f=420)
Chandelier, 4-Light, 100 Watt, Brushed Nickel
Item #: 109546
Cat #: 5099NI
UPC: 783927194822
Sign In or Register to view pricing and more.
Documents & Guides
Eileen Bath Vanity, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Cased Opal Glass
Overview
Eileen Bath Vanity, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Cased Opal Glass
Also known as: 783927194822, 5099NI
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Type: | Bath/Wall Fixture |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Brushed Nickel |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)