#12 Step Drill Bit, 7/8" - 1-3/8"

Item #: 1095235

Cat #: 48-89-9212

UPC: 045242307739

Documents & Guides
Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Sign In or Register to view pricing and more.
Milwaukee
2803-20 M18 Fuel™ 1/2" Drill Driver
Item #: 1589902
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Milwaukee® step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #12 step drill bit has 5 hole sizes in 1/8 in. increments ranging from 7/8 in. to 1-3/8 in.. jam-free performance in high speed with most professional 18 Volt cordless drills with lithium-ion battery technology.
Also known as: 045242307739, 48-89-9212

Specifications

Diameter: 1 1/8 in, 1 in, 1 1/4 in, 1 3/8 in, 22 mm, 7/8 in
Type: Step Bit
Material: Steel
Diameter: 1 1/8 in, 1 in, 1 1/4 in, 1 3/8 in, 22 mm, 7/8 in
Material: Steel
Type: Step Bit

Customer Reviews

No reviews for this product
(0)