LED LOW BAY 24000 LUMEN 5K 120-277V

Item #: 1094960

Cat #: NXG-24L-5K-U-F/NXG-HK

UPC:

Documents & Guides
No Documents Available
LED LOW BAY 24000 LUMEN 5K 120-277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED LOW BAY 24000 LUMEN 5K 120-277V
Also known as: NXG-24L-5K-U-F/NXG-HK

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 20 in
Lumens: 24000
Wattage: 219
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Diameter: 20 in
Wattage: 219
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)