Dieless, Battery Powered Hydraulic, 6.2-Ton, Crimping Tool

Item #: 1095114

Cat #: CT-2980/ST

UPC: 613056172319

Sign In or Register to view pricing and more.
Documents & Guides
BlackFin Uni-Die Dieless, Lithium-Ion Battery Powered Hydraulic, 6.2-Ton, Pistol Grip, 4-point Indenter Dieless Crimping Tool, 360-Degree Rotating Flip-Top Crimp Head, Crimps #4 AWG – 750 Kcmil Copper Code Lugs and Splices with Wire Range Taking Capability and #4 Awg - 600 Kcmil Aluminum Lugs And Splices, Includes Battery Powered Crimping Tool with Two 3.0 Ah Li-Ion Battery Cartridges, 120 Volt Charger with USA Type A Plug, Carrying Case, Shoulder Strap

Overview

BlackFin Uni-Die Dieless, Lithium-Ion Battery Powered Hydraulic, 6.2-Ton, Pistol Grip, 4-point Indenter Dieless Crimping Tool, 360-Degree Rotating Flip-Top Crimp Head, Crimps #4 AWG – 750 Kcmil Copper Code Lugs and Splices with Wire Range Taking Capability and #4 Awg - 600 Kcmil Aluminum Lugs And Splices, Includes Battery Powered Crimping Tool with Two 3.0 Ah Li-Ion Battery Cartridges, 120 Volt Charger with USA Type A Plug, Carrying Case, Shoulder Strap
Also known as: 613056172319, CT-2980/ST

Specifications

Type: Crimp Tool, Lithium Battery
Color: Black
Type: Crimp Tool, Lithium Battery
Color: Black

Customer Reviews

No reviews for this product
(0)