Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 10951

Cat #: FSC3227R

UPC: 018997125255

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 2-3/4". Cubic Inches: 17.6". Includes: Ears, Wing Brackets, Clamps.

Overview

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 2-3/4". Cubic Inches: 17.6". Includes: Ears, Wing Brackets, Clamps.
Installing an ‘old work’ box? Arlington’s new non-metallic device/sconce boxSAVES TIME! It comesready to use and it’s easy to install with a 3-1/4"standard hole saw! You’ll get a super-secure installation too. As you push the box into the opening, itssaw teeth cut a path through the drywall forthe device screws. They hold the device securely in place. Afterinstalling the device, complete the job with a maxi-plate – required to fully coverthe hole in the drywall
Also known as: 018997125255, FSC3227R

Specifications

Mounting: Bracket
Color: Black
Material: Plastic
Depth: 2 3/4 in
Cubic Inches: 17.600 in³
Mounting: Bracket
Material: Plastic
Cubic Inches: 17.600 in³
Color: Black
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)