Single-Channel Duplex Device Plate w/ One Duplex

Item #: 109497

Cat #: DS4047DQ-DG

UPC: 786776082326

Sign In or Register to view pricing and more.
Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Gray.

Overview

Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Gray.
Also known as: 786776082326, DS4047DQ-DG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)