Infrared Heat Lamp, 175 Watt, 120 Volt, PAR38, Medium Base

Item #: 1094780

Cat #: 175PAR38/HEAT/TF-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Infrared Heat Lamp, 175 Watt, 120 Volt, PAR38, Clear, Medium Skirted Screw E26/50x39 Base, Shatterproof

Overview

Infrared Heat Lamp, 175 Watt, 120 Volt, PAR38, Clear, Medium Skirted Screw E26/50x39 Base, Shatterproof
Also known as: 175PAR38/HEAT/TF-120V

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 175
Shape: PAR38 (Sealed Beam)
Type: Heat Lamp
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 175
Type: Heat Lamp

Customer Reviews

No reviews for this product
(0)