3
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping & Crimping, Jaw Length: 2-5/16"
Overview
8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping & Crimping, Jaw Length: 2-5/16"
These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals.The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.
Also known as: 092644710346, D203-8NCR
Specifications
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Length: | 8 7/16 in |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Standards: | California Proposition 65 |
Length: | 8 7/16 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)