Plastic Wiring Duct Cover, 1", Black

Item #: 1094419

Cat #: TYD1CPB6

UPC: 786210089614

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 1 Inch, Color: Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 1 Inch, Color: Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089614, TYD1CPB6

Specifications

Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)