Wiring Duct Solid Wall, 2"x2", Black

Item #: 1094418

Cat #: TYD2X2SPB6

UPC: 786210095387

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 2 Inches, Black PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Solid Wall, 2 Inches x 2 Inches, Black PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.
Also known as: 786210095387, TYD2X2SPB6

Specifications

Width: 2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)