Arlington FLBAFR101MB

Item #: 1094281

Cat #: FLBAFR101MB

UPC: 018997007490

Sign In or Register to view pricing and more.
Documents & Guides
ARL FLBAFR101MB METALLIC ROUN

Overview

ARL FLBAFR101MB METALLIC ROUN
Competitively priced, clean, and neat adjustable floor boxes that fit most floor heights up to 2”
Also known as: 018997007490, FLBAFR101MB

Specifications

Material: Brass
Diameter: 5.750 in
Height: 5.750 in
Depth: 5.750 in
Width: 5.750 in
Material: Brass
Height: 5.750 in
Width: 5.750 in
Diameter: 5.750 in
Depth: 5.750 in

Customer Reviews

No reviews for this product
(0)