4' 14W T8 LED Lamp, 35K

Item #: 1093972

Cat #: LED18T8F/48/835-G6DR

UPC: 031293091673

Sign In or Register to view pricing and more.
Documents & Guides
EIKO LED18T8F/48/835-G6DR

Overview

EIKO LED18T8F/48/835-G6DR
Also known as: 031293091673, LED18T8F/48/835-G6DR

Specifications

Lumens: 1800
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80+
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)