Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1093177

Cat #: UTP28X8INYL

UPC: 074983994366

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 8in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 8in.
Also known as: 074983994366, UTP28X8INYL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)