Wallplate 1G Toggle Std SS

Item #: 1093100

Cat #: 93071-BOX1

UPC: 032664747250

Documents & Guides
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard, ED Box1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard, ED Box1
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664747250, 93071-BOX1

Specifications

Type: Toggle Switch
Mounting: Screw
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Toggle Switch
Size: Standard
Gangs: 1
Mounting: Screw
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)