Recessed Entertainment Box, Old Work, 4-Gang, Non-Metallic

Item #: 10925

Cat #: TVB613

UPC: 018997096302

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Entertainment Box, Old Work/New Work, 4-Gang, Non-Metallic, Color: White (Paintable). Includes: 2-Device Low Voltage, 2-Device Outlet/Switch Openings & Cover Plate.

Overview

Recessed Entertainment Box, Old Work/New Work, 4-Gang, Non-Metallic, Color: White (Paintable). Includes: 2-Device Low Voltage, 2-Device Outlet/Switch Openings & Cover Plate.
Arlington’s recessed TV BOX for new or old work allows LCD and plasma TVs to be placed flush against the wall. Its double-gang, combo box design allows you to install two duplex (power) receptacles – or you can use the box separator to install one low voltage device and one power duplex receptacle. There are also two additional built-in mounts for low voltage, data/media connections like speakers, satellite TV, surround-sound, etc. The 13" wide, non-metallic TV BOX mounts securely between 16" on center studs. The box is recessed, so plugs don’t extend past the wall. You can mount TVs flush or push furniture closer to the wall
Also known as: 018997096302, TVB613

Specifications

Gangs: 2
Color: White
Gangs: 2
Color: White

Customer Reviews

No reviews for this product
(0)