
14AWG 2C FIRE ALARM
Item #: 109216
Cat #: H11402
UPC:
Documents & Guides
OMC H11402 14AWG 2C FIRE ALARM
Sign In or Register to view pricing and more.
Overview
OMC H11402 14AWG 2C FIRE ALARM
Also known as: H11402
Specifications
Color: | Red |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Gauge: | 14 AWG |
Stranding: | Solid |
Shielding: | Shielded |
Color: | Red |
Conductors: | 2 |
Material: | Copper |
Gauge: | 14 AWG |
Shielding: | Shielded |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Plenum |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)