1
more
Patch Panel Kit, 24 Port, Cat 6A TG Styl
Item #: 1092031
Cat #: CPPKL6ATG24WBL
UPC: 07498358712
Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 24-port modular patch panel kit with faceplates in black; includes twenty four Mini Com Category 6A jack modules, labels and label covers, (1 RU).
Overview
Mini Com 24-port modular patch panel kit with faceplates in black; includes twenty four Mini Com Category 6A jack modules, labels and label covers, (1 RU).
Also known as: 07498358712, CPPKL6ATG24WBL
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 6A |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 6A |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)