Carbon Steel Enclosure Back Panel

Item #: 109169

Cat #: P2424

UPC: 085339924319

Documents & Guides
Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Carbon steel Size:21.00" x 21.00" x .105" Color:White Mounting:6 screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Carbon steel Size:21.00" x 21.00" x .105" Color:White Mounting:6 screws
Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside
Also known as: 085339924319, P2424

Specifications

Height: 21 in
Color: White
Material: Steel
Width: 21 in
Height: 21 in
Material: Steel
Color: White
Width: 21 in

Customer Reviews

No reviews for this product
(0)