
Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V
Item #: 109164
Cat #: A31003-K2B
UPC:
Documents & Guides
Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Approved for Direct Burial
Sign In or Register to view pricing and more.
Overview
Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Approved for Direct Burial
TC-ER cable refers to exposed run or ER-rated tray cable . TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.
Also known as: A31003-K2B
Specifications
Gauge: | 10 AWG |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Gauge: | 10 AWG |
Jacket: | PVC |
Conductors: | 3 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)