Bath 3lt

Item #: 109064

Cat #: 5078NI

UPC: 783927198646

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Textured Clear Glass, Fixture Finish: White Aluminum, Fixture Material: Brass, Dimensions: 5 Height X 7 1/2 Square Inch, Lamp

Overview

Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Textured Clear Glass, Fixture Finish: White Aluminum, Fixture Material: Brass, Dimensions: 5 Height X 7 1/2 Square Inch, Lamp
Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles and is now suited for your bathroom. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The clean look provided by our Brushed Nickel finish is partnered with the Satin-etched cased opal glass for a fantastic pure and frosted color palate. The 3-light wall sconce uses a 100-watt (max.) bulb and measures 24" wide by 8" high. This fixture may be installed with the glass up or down and is U.L. listed for damp location.
Also known as: 783927198646, 5078NI

Specifications

Wattage: 100
Type: Bath Bracket
Material: Steel
Wattage: 100
Material: Steel
Type: Bath Bracket

Customer Reviews

No reviews for this product
(0)