

8-1/4" Diagonal Cut, Insulated Pliers, Angled
Item #: 109045
Cat #: D248-8-INS
UPC: 092644720710
Sign In or Register to view pricing and more.
Documents & Guides
8-1/4" Insulated High-Leverage Diagonal-Cutting Pliers, Angled Head, Insulated to 1000V, Jaw Length: 13/16"
Overview
8-1/4" Insulated High-Leverage Diagonal-Cutting Pliers, Angled Head, Insulated to 1000V, Jaw Length: 13/16"
These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power thanother plier designs.
Also known as: 092644720710, D248-8-INS
Specifications
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Length: | 8 1/4 in |
Color: | Orange |
Standards: | California Proposition 65 |
Type: | Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers |
Color: | Orange |
Length: | 8 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)