DS4000 DEV PLT DECO DG

Item #: 109006

Cat #: DS4047R-DG

UPC: 786776081824

Sign In or Register to view pricing and more.
Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway. Designer Gray

Overview

Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway. Designer Gray
Also known as: 786776081824, DS4047R-DG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)