LED Wallpack, 12W, 50K, White

Item #: 1089200

Cat #: XTOR1B-WT

UPC: 080083777976

Sign In or Register to view pricing and more.
Documents & Guides
Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Summit White

Overview

Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Summit White
Also known as: 080083777976, XTOR1B-WT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Summit White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Summit White
Volts AC Range: 120 - 277
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)