This product has been discontinued.
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8" Deep
Item #: 1089180
Cat #: WP5110W
UPC: 078275145757
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, White, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, White, Padlockable Option Included.
The WP5000 extra-duty plastic Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.
Also known as: 078275145757, WP5110W
Specifications
Gangs: | 1 |
Color: | White |
Depth: | 3 5/8 in |
Standards: | California Proposition 65 |
Gangs: | 1 |
Depth: | 3 5/8 in |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)