LED Industrial Strip, 4', 45 Watt, 5500 Lumen, 120-277V

Item #: 1088434

Cat #: FSI455L840-UNV-DIM

UPC: 784197245566

Sign In or Register to view pricing and more.
Documents & Guides
LED Industrial Strip, 4 Foot, 45 Watt, 5500 Lumen, 120-277 Volt, 0-10V Dimming

Overview

LED Industrial Strip, 4 Foot, 45 Watt, 5500 Lumen, 120-277 Volt, 0-10V Dimming
Day-Brite / CFI FluxStream LED industrial is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency
Also known as: 784197245566, FSI455L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 45
Length: 4 ft, 48 in
Lumens: 5500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Lumens: 5500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)