FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V

Item #: 1088430

Cat #: FSS880L840-UNV-DIM

UPC: 784197245429

Documents & Guides
FluxStream 8 Foot LED Strip Fixture, 8000 Lumen, 4000K, 120-277 Volt, 0-10V 1% dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

FluxStream 8 Foot LED Strip Fixture, 8000 Lumen, 4000K, 120-277 Volt, 0-10V 1% dimming
Day-Brite / CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency
Also known as: 784197245429, FSS880L840-UNV-DIM

Specifications

Wattage: 62
Color Temperature: 4000 (Cool White)
Length: 8 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 62
Length: 8 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)